Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MJ x 3/4" MJ - 3250 psi
Mfr # XCP3-08,08MJ-12MJ,120 IN OAL
Zoro # G606469215
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 120"
- Fitting Size 1/2" x 3/4"
- Fitting Type MJ x MJ
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08MJ-12MJ,120 IN OAL
- Zoro # G606469215
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 120" |
Fitting Size | 1/2" x 3/4" |
Hose Fitting B Size | 3/4" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 56-75 MFD, Round (6FLL2)
- FESTO Shut-Off Valve HE-3-QS-12 (HE-3-QS-12)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B10)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR (4604-20-16)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" FFX x 1/2" FFX - 3250 psi (XCP3-08,08FFX-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 1" MFF x 1" FJX - 3250 psi (XCP3-16,16MFF-16FJX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" MFF x 3/8" MJ - 5100 psi (XCP5S-06,06MFF-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-08,08MPX-08MP,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FFX x 1/2" FJX90 - 5100 psi (XCP5S-08,12FFX-08FJX90,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,42 IN OAL)
- Continental Hydraulic Hoses & Fittings