Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" MP x 1/2" MP - 3250 psi
Mfr # XCP3-08,08MP-08MP,12 IN OAL
Zoro # G706477080
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 12"
- Fitting Size 1/2" x 1/2"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08MP-08MP,12 IN OAL
- Zoro # G706477080
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 12" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 30 # of Teeth (35BS30H X 1)
- MRC Single Row Ball Brgs, #206SFF (206SFF)
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-04,06MJ-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/8" MJ x 3/8" FJX - 3250 psi (XCP3-04,06MJ-06FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" MFF x 3/8" MPX - 3250 psi (XCP3-06,06MFF-06MPX,72 IN OAL)
- Continental Hydraulic Hose Assemblies