Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 3250 psi
Mfr # XCP3-08,08MPX-08MPX,108 IN OAL
Zoro # G006467460
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 108"
- Fitting Size 1/2" x 1/2"
- Fitting Type MPX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-08,08MPX-08MPX,108 IN OAL
- Zoro # G006467460
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 108" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 2 Bolt (103-1026)
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 200 psi Red (HZR07520-50-77-G)
- SMC FRL, 3/8" RC Ports (AC30-03-A)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" MP x 3/4" MP - 4060 psi (XCP4-08,12MP-12MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MJ x 1/2" MP - 3250 psi (XCP3-08,08MJ-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" FFX45 - 5100 psi (XCP5S-08,08MPX-08FFX45,24 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/8 NPT (R2-8-36M)
- Continental Hydraulic Hose Assemblies