Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" FJX - 4060 psi
Mfr # XCP4-08,08MPX-08FJX,108 IN OAL
Zoro # G106540766
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 108"
- Fitting Size 1/2" x 1/2"
- Fitting Type MPX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-08,08MPX-08FJX,108 IN OAL
- Zoro # G106540766
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 108" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Mtr, PM, TENV, 1/14 HP, 1750rpm, 12/24VDC (4Z144)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.60" OD (3V562)
- COXREELS Dual Hose Hand Crank 1/2In. I.D., (1275-4-150-C)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron, Outside-In (MF0062431)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MPX x 11/4" FJX - 4100 psi (XCP4S-16,16MPX-20FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 24" Length - 1" FFX x 1" FFX - 3250 psi (XCP3-16,16FFX-16FFX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-04,08MP-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" MP x 1/2" FFX - 3250 psi (XCP3-08,08MP-08FFX,48 IN OAL)
- Continental Hydraulic Hoses & Fittings