Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" MP x 11/4" MP - 3250 psi
Mfr # XCP3-16,20MP-20MP,60 IN OAL
Zoro # G306492032
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 60"
- Fitting Size 1 1/4" x 1 1/4"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-16,20MP-20MP,60 IN OAL
- Zoro # G306492032
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 60" |
Fitting Size | 1 1/4" x 1 1/4" |
Hose Fitting A Size | 1 1/4" |
Hose Fitting B Size | 1 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID 1" ID x 10 ft NBR Gasoline Pump Hose BK (22764641101)
- DIXON Wilkerson by Standard Modular Coalescing Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig Pr (M26-04M)
- FESTO Push-In L-Fitting QSL-G1/2-12 (QSL-G1/2-12)
- NATIONAL Small Bore Inch Seal, 471551 (471551)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MJ x 1/2" MP - 3250 psi (XCP3-08,08MJ-08MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 4100 psi (XCP4S-16,16MP-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MPX x 11/4" FJX - 4100 psi (XCP4S-16,16MPX-20FJX,60 IN OAL)
- MTD Hose-Suction (727-0451)
- Continental Hydraulic Hose Assemblies