Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi
Mfr # XCP4S-16,20FJX-20MP,60 IN OAL
Zoro # G106549615
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 60"
- Fitting Size 1 1/4" x 1 1/4"
- Fitting Type FJX x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4S-16,20FJX-20MP,60 IN OAL
- Zoro # G106549615
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 60" |
Fitting Size | 1 1/4" x 1 1/4" |
Hose Fitting B Size | 1 1/4" |
Hose Fitting A Size | 1 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TCMT-32.52 TiN Coated C-6 Carbide Insert (6004-9032)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End (FM84)
- ZORO SELECT Shrink Clamp, 11/16 in. min. dia. (32919)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MP x 1/2" FFX - 3250 psi (XCP3-08,08MP-08FFX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MFF x 1/2" MPX - 4060 psi (XCP4-08,08MFF-08MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/2" MP - 3250 psi (XCP3-04,04MP-08MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MP - 5100 psi (XCP5S-08,08MPX-08MP,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MPX x 11/4" FJX - 4100 psi (XCP4S-16,16MPX-20FJX,60 IN OAL)
- Continental Hydraulic Hose Assemblies