Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" FJX - 3250 psi
Mfr # XCP3-16,20FJX-20FJX,60 IN OAL
Zoro # G006497702
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 60"
- Fitting Size 1 1/4" x 1 1/4"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-16,20FJX-20FJX,60 IN OAL
- Zoro # G006497702
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 60" |
Fitting Size | 1 1/4" x 1 1/4" |
Hose Fitting A Size | 1 1/4" |
Hose Fitting B Size | 1 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Wheel, 5"Dia. x 1"W, Heady Duty (92921)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-606)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X16X16)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A3006)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" MFF x 3/8" MJ - 5100 psi (XCP5S-06,06MFF-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 3250 psi (XCP3-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FFX x 1/2" FJX90 - 5100 psi (XCP5S-08,12FFX-08FJX90,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- Continental Hydraulic Hose Assemblies