Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi
Mfr # XCP3-16,20FJX-16FJX,60 IN OAL
Zoro # G906494221
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 60"
- Fitting Size 1 1/4" x 1"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-16,20FJX-16FJX,60 IN OAL
- Zoro # G906494221
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 60" |
Fitting Size | 1 1/4" x 1" |
Hose Fitting A Size | 1 1/4" |
Hose Fitting B Size | 1" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV PVC CAP FLEX 4"" (PQC-104)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 3/4 HP (5KH37NNA768)
- DAYTON Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz (5RHU0)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 240" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-08,12FJX-12FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-06,08MPX-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 240" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- APACHE MILLS Hose Assembly MPT, 15 ft L, 60 psi Pressure, Nitrile Butadiene Rubber, Black (98108490)
- Continental Hydraulic Hose Assemblies