Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi
Mfr # XCP3-16,16MP-20FJX,60 IN OAL
Zoro # G006495524
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 60"
- Fitting Size 1" x 1 1/4"
- Fitting Type MP x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-16,16MP-20FJX,60 IN OAL
- Zoro # G006495524
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 60" |
Fitting Size | 1" x 1 1/4" |
Hose Fitting B Size | 1 1/4" |
Hose Fitting A Size | 1" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-24V-56CB, TENV & TEFC, 56C, 24V, 3/4 HP, 1800 RPM (WPMDC34-18-24V-56CB)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1600mm (SPZ1600)
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MP x 1/2" MPX - 4060 psi (XCP4-06,08MP-08MPX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FFX - 4060 psi (XCP4-08,08FFX-08FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 144" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-04,06FJX-06MP,144 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MP x 1" MFF - 3250 psi (XCP3-16,16MP-16MFF,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,18 IN OAL)
- Continental Hydraulic Hoses & Fittings