Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 240" Length - 11/4" FJX x 1" FJX - 3250 psi
Mfr # XCP3-16,20FJX-16FJX,240 IN OAL
Zoro # G606493432
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 240"
- Fitting Size 1 1/4" x 1"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-16,20FJX-16FJX,240 IN OAL
- Zoro # G606493432
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 240" |
Fitting Size | 1 1/4" x 1" |
Hose Fitting A Size | 1 1/4" |
Hose Fitting B Size | 1" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global Air King Universal Triple Connection Hose End Coupling, Steel, Plated, Domestic (GAM10)
- GATES Truflex V-Belts, 5L540 (5L540)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632768M)
- CONTINENTAL CONTITECH BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FFX x 1/2" MPX - 3250 psi (XCP3-08,08FFX-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MFF x 3/4" FJX45 - 4060 psi (XCP4-12,12MFF-12FJX45,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 1" FFX x 1" MJ - 4060 psi (XCP4-12,16FFX-16MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- Continental Hydraulic Hose Assemblies