Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 120" Length - 1" MFF x 1" MPX - 3250 psi
Mfr # XCP3-16,16MFF-16MPX,120 IN OAL
Zoro # G706500528
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 120"
- Fitting Size 1" x 1"
- Fitting Type MFF x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-16,16MFF-16MPX,120 IN OAL
- Zoro # G706500528
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 120" |
Fitting Size | 1" x 1" |
Hose Fitting B Size | 1" |
Hose Fitting A Size | 1" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP75 1 3/8 (2VP75 1 3/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1NA)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MJ x 3/4" MPX - 3250 psi (XCP3-12,12MJ-12MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 120" Length - 5/8" MJ x 1/2" FJX - 3250 psi (XCP3-10,10MJ-08FJX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" FFX x 1/2" MJ - 4060 psi (XCP4-08,08FFX-08MJ,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,12 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC (R2-6-24F)
- Continental Hydraulic Hose Assemblies