Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 1" ID 120" Length - 1" MFF x 1" FJX - 3250 psi
Mfr # XCP3-16,16MFF-16FJX,120 IN OAL
Zoro # G706497866
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1"
- Hose Length 120"
- Fitting Size 1" x 1"
- Fitting Type MFF x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-16,16MFF-16FJX,120 IN OAL
- Zoro # G706497866
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 120" |
Fitting Size | 1" x 1" |
Hose Fitting A Size | 1" |
Hose Fitting B Size | 1" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.75-in. Outside Dia. (BK60H)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MP - 3250 psi (XCP3-06,06MPX-06MP,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FFX x 3/8" FFX - 4060 psi (XCP4-06,06FFX-06FFX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- Continental Hydraulic Hoses & Fittings