Shop All Trash Can Lids
Continental
Huskee 44 Gallon Gray Round Trash Can Lid and Dolly Kit
Mfr # 27444TCGYKIT
Zoro # G311510134
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 27444TCGYKIT
- Zoro # G311510134
- Country of Origin China
- Category Trash Can Lids
Description
Designed to provide your facility with a strong durable receptacle that can withstand daily wear and tear this Continental Huskee 44 gallon gray trash can kit serves as an all-in-one package for proper trash storage and removal.Made of a high-quality resin this material is molded for a seamless construction and bends like rubber to prevent cracking while a reinforced bottom adds extra durability. Heavy-duty handles are ideal for lifting and moving and a convenient bag cinch allows for easily holding liners in place without having to tie each bag. For convenient storage this trash can nests with other cans when not in use to save space or the cans can be stacked atop one another once their lids are attached. The lid tightly seals in odors keeps debris from falling into the can and conceals its contents from view.The 18'' x 6'' 5-caster dolly can securely hold 20 32 44 and 55 gallon trash cans which means it can accommodate your existing bins as well. Simply twist-on the trash can and it locks into place so your bins won't slide off and create a large mess. Featuring 5 integrated swivel wheels this dolly easily moves for effortless trash transportation. It is made of polyethylene plastic and is capable of holding up to 250 lb. delivering long-lasting durable use.Kit Includes:- 44 gallon gray trash can- Gray trash can lid- Gray trash can dollyTrash Can Dimensions:Top Diameter: 24''Height: 31 1/2''Capacity: 44 gallonsLid Dimensions:Top Diameter: 24 1/2''Height: 1 3/8''Dolly Dimensions:Top Diameter: 18''Height: 6''Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- R&B WIRE PRODUCTS Replacement White "Leakproof" Hamper Bag for 680 Series by R&B Wire™ (680RW)
- TOUGH GUY 60" Slide On Wet Mop Handle, Blue, Fiberglass (1TZA3)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 44 Gallon, Brown (240463BN)
- ZORO SELECT Trash Can Top, 18 in dia., Round, Silver (820RW3)
- GLOBAL EQUIPMENT Steel Dome Lid For Mesh Trash Container, Red (5555-RD)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- RUBBERMAID COMMERCIAL 23 gal Flat Trash Can Lid, 13 1/2 in W/Dia, Black, metal, 0 Openings (FG267400BLA)
- Continental Trash Can Lids