Shop All Trash Cans
Continental
Huskee 20 Gallon Gray Round Trash Can with Gray Lid
Mfr # 274TCKIT20GY
Zoro # G311509978
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 274TCKIT20GY
- Zoro # G311509978
- Country of Origin United States
- Category Trash Cans
Description
Designed to provide your facility with a strong durable receptacle that can withstand daily wear and tear this Continental 20 gallon gray trash can with gray lid is ideal for proper trash storage and removal. Molded of engineered resins with seamless construction this trash can and lid is a long lasting receptacle. The can is stackable with the lid on and both the can and lid are nestable when apart. Heavy-duty handles are ideal for lifting and moving and a convenient bag cinch allows for easily holding liners in place without having to tie each bag.Although this was designed for use as a trash can it also works great as a food bin since it is made with food safe materials. The lid tightly seals in odors keeps debris from falling into the can and conceals its contents from view. The gray coloring helps this trash can and lid to blend in and it's great for creating a color-coded system in your kitchen to prevent cross-contamination. Regardless of whether you need a recycling can trash can or large bulk storage container this can with lid is sure to do the job!Overall Dimensions:Maximum Diameter: 19 7/8''Height: 23''Capacity: 20 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black/Red 36" Seal Coating Squeegee (3ZHP5)
- O-CEDAR O-Cedar Commercial 5"x24" Dust Cotton Mop Head (96024)
- EACO CHEM OneRestore 5 Gallon Pail (108-30-03)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N50)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600BEIG)
- WITT INDUSTRIES Witt Industries 5555DB Dome top drum lid- dark blue (5555DB)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Fire-Resistant Wastebaskets, Beige, Thermoset Polyester (RCP254300BGCT)
- SAFCO 45 gal Pentagon Trash Can, Black, 24" Dia, Open Top, HDPE (9486BL)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Confidential Waste Container, Gray, 11 in Dia, Snap-On, Plastic (FG9W1500LGRAY)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641314BK)
- Continental Trash Cans