Shop All Pressure Washer Hoses
Continental
Hose w/o Fittings, 3/8,500 ft, 3000 psi
Mfr # 20023518
Zoro # G2286295
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
- Hose Length 500 ft
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20023518
- Zoro # G2286295
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 500 ft |
Fitting Size | No Fittings |
Hose Outside Dia. | 0.69 in |
Details
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 3,000 psi |
Temp. Range | 250 Degrees F |
Hose Color | Black |
Max. Pressure | 3000 psi |
Construction | Single Wire Braid |
Max. Temp. | 250 Degrees F |
Inner Material | Synthetic Rubber |
Outer Material | Nitrile |
Color | Black |
Item | Pressure Washer Hose |
Oil Resistance | RMA Class B |
For Use With | Pressure Washer |
Pressure Washer Hose Type | Water Hose |
Hose Tube Material | Nitrile |
Standards | RMA Class B |
Hose Cover Material | Nitrile |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene |
For Media Type | Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water |
Description
Pressure Washer Hose, Pressure Washer Hose Type Water Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 500 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 250 Degrees F, Standards RMA Class B, Hose Configuration Bulk Hose, For Use With Pressure Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod Push (Kit) (951-10344)
- BLOEM Planter Daytn Ocnblu 8" (DAY0871L)
- KING BROTHERS PVC BALL VALVE 1/2"" SLIP (LT-0500-S)
- A & I PRODUCTS Belt, Deck 42" 44 14" x5" x1.2" (A-144959)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPB-4K038-15-MMS)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- Continental Pressure Washer Hoses