Shop All Fuel Lines & Hoses
Continental
Gasoline Hose, 50 psi, Black, 8 ft. L
Mfr # 20352083
Zoro # G9908002
original price:
$69.35
14% off
new price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 8 ft
- Hose Cover Material Nitrile
- Vacuum Rating Not Rated
- Temp. Range -30 Degrees to 140 Degrees F
- Hose Tube Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20352083
- Zoro # G9908002
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Length | 8 ft |
Hose Inside Dia. | 1 in |
Details
Hose Cover Material | Nitrile |
Vacuum Rating | Not Rated |
Temp. Range | -30 Degrees to 140 Degrees F |
Hose Tube Material | Nitrile |
Standards | UL Listed |
Hose Color | Black |
Max. Working Pressure @ 70 F | 50 psi |
Item | Gasoline Hose |
Description
Gasoline Hose, Hose Inside Dia. 1 in, Hose Length 8 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Fluid Reservoir, 603-5207 (603-5207)
- DELPHI Install Kit, 7135276 (7135276)
- CURT 2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome (40078)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Amber, 5 In (MPS650-AA)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316243)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20316244)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316245)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20351163)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 12 ft. L (20028735)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 8 ft. L (20028737)
- SPECTRA PREMIUM Fuel Filler Hose, Fnh098 (FNH098)
- Continental Fuel Lines & Hoses