Shop All Fuel Lines & Hoses
Continental
Gasoline Hose, 50 psi, Black, 17 ft. L
Mfr # 20352086
Zoro # G9907458
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 50 psi
- Hose Inside Dia. 1 in
- Hose Color Black
- Vacuum Rating Not Rated
- Hose Cover Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20352086
- Zoro # G9907458
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 17 ft |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Black |
Vacuum Rating | Not Rated |
Hose Cover Material | Nitrile |
Item | Gasoline Hose |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | UL Listed |
Hose Tube Material | Nitrile |
Description
Gasoline Hose, Hose Inside Dia. 1 in, Hose Length 17 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434)
- HELLA MARINE 2 Speed Turbo Fan 12V Black (3361002)
- POLYFORM Fender Cover For HTM-3; G-6; Black (96-814-497)
- MARTYR ANODES Anode-Rudder 3-3/4", #CMR03 (CMR03)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 12 ft. L (20028735)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316245)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316243)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20316244)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20351163)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 8 ft. L (20028737)
- COHLINE Fuel Hose, 1164705275 (1164705275)
- Continental Fuel & Emission Hoses