Shop All Fuel Lines & Hoses
Continental
Gasoline Hose, 50 psi, Black, 17 ft. L
Mfr # 20316242
Zoro # G4353136
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 17 ft
- Vacuum Rating Not Rated
- Temp. Range -30 Degrees to 140 Degrees F
- Hose Tube Material Nitrile
- Hose Cover Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20316242
- Zoro # G4353136
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Length | 17 ft |
Hose Inside Dia. | 1 in |
Details
Vacuum Rating | Not Rated |
Temp. Range | -30 Degrees to 140 Degrees F |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Item | Gasoline Hose |
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Black |
Description
Gasoline Hose, Hose Inside Dia. 1 in, Hose Length 17 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, IN8315 (IN8315)
- AFTERMARKET Muffler Fits Case Crawler Dozer 450C 455C 550 550E (A172785)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 50472 (50472)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20384820)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20316244)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20351163)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 12 ft. L (20028735)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 8 ft. L (20028737)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316245)
- LEGACY HOSE YELLOW AIR 1/2"x50' 1/2"M NPT (LMHFZ1250YW4)
- Continental Fuel Lines & Hoses