Shop All Fuel Lines & Hoses
Continental
Gasoline Hose, 50 psi, Black, 14 ft. L
Mfr # 20350328
Zoro # G9907555
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 50 psi
- Temp. Range -30 Degrees to 140 Degrees F
- Standards UL Listed
- Hose Length 14 ft
- Hose Cover Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20350328
- Zoro # G9907555
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Length | 14 ft |
Hose Inside Dia. | 3/4 in |
Details
Max. Working Pressure @ 70 F | 50 psi |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | UL Listed |
Hose Cover Material | Nitrile |
Hose Color | Black |
Vacuum Rating | Not Rated |
Hose Tube Material | Nitrile |
Item | Gasoline Hose |
Description
Gasoline Hose, Hose Inside Dia. 3/4 in, Hose Length 14 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.00 Oz., PK25 (MC200Z)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-74-3)
- PERFORMANCE TOOL Ratcheting Brake Pad Spreader (W80110A)
- J.W. SPEAKER Low Beam Heated Headlight, LED Type (8800 Evolution 2)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 12 ft. L (20028735)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 8 ft. L (20028737)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20316244)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316245)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20351163)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316243)
- SPECTRA PREMIUM FUEL FILLER HOSE (FNH180)
- Continental Fuel & Emission Hoses