Shop All Fuel Lines & Hoses
Continental
Gasoline Hose, 50 psi, Black, 14 ft. L
Mfr # 20028736
Zoro # G4353790
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 14 ft
- Hose Tube Material Nitrile
- Max. Working Pressure @ 70 F 50 psi
- Hose Cover Material Nitrile
- Vacuum Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20028736
- Zoro # G4353790
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Length | 14 ft |
Hose Inside Dia. | 3/4 in |
Details
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 50 psi |
Hose Cover Material | Nitrile |
Vacuum Rating | Not Rated |
Temp. Range | -30 Degrees to 140 Degrees F |
Hose Color | Black |
Item | Gasoline Hose |
Description
Gasoline Hose, Hose Inside Dia. 3/4 in, Hose Length 14 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P163903 (P163903)
- GROTE Armoured Reflector (40192-3)
- WEATHERTECH Front Rubber Mats/Black, W224 (W224)
- COAST2COAST 16", 5 Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP375X)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 8 ft. L (20028737)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316243)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20316244)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 12 ft. L (20028735)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20351163)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316245)
- SPECTRA PREMIUM Fuel Filler Hose, FNH109 (FNH109)
- Continental Fuel Lines & Hoses