Shop All Fuel Lines & Hoses
Continental
Gasoline Hose, 50 psi, Black, 12 ft. L
Mfr # 20028752
Zoro # G4342730
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Rating Not Rated
- Hose Cover Material Nitrile
- Temp. Range -30 Degrees to 140 Degrees F
- Hose Color Black
- Max. Working Pressure @ 70 F 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20028752
- Zoro # G4342730
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 ft |
Details
Vacuum Rating | Not Rated |
Hose Cover Material | Nitrile |
Temp. Range | -30 Degrees to 140 Degrees F |
Hose Color | Black |
Max. Working Pressure @ 70 F | 50 psi |
Item | Gasoline Hose |
Hose Tube Material | Nitrile |
Description
Gasoline Hose, Hose Inside Dia. 1 in, Hose Length 12 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Vacuum Rating Not Rated, Temp. Range -30 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO 1985-96 Buick/Cadillac/Chevy/Olds/Ect.. Air Filter, Pa4347 (PA4347)
- ATTWOOD MARINE Attwood Stowaway Light w/2-Pin Plug-In Base - 2-Mile - 30" (7100B7)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033200)
- VELVAC Stick On Mirror, Convex (723075)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20351163)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20384820)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20316244)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 12 ft. L (20028735)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316243)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 10 ft. L (20316245)
- GATES Barricade Fuel Line Hose, 27323 (27323)
- Continental Fuel Lines & Hoses