Shop All Industrial Hoses
Continental
Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT
Mfr # 1ZLK3
Zoro # G1437581
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1"
- Fitting Type (M)NPT
- Fitting Material Crimped Zinc
- Temp. Range -30 Degrees to 140 Degrees F
- Tube Material Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 1ZLK3
- Zoro # G1437581
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Fitting Size | 1" |
Inside Dia. | 1" |
Outside Dia. | 1-25/64" |
Length | 10 ft. |
Details
Fitting Type | (M)NPT |
Fitting Material | Crimped Zinc |
Temp. Range | -30 Degrees to 140 Degrees F |
Tube Material | Synthetic Rubber |
Item | Gasoline Hose |
Cover Material | Synthetic Rubber |
Color | Black |
Reinforcement | Yarn |
Description
Gasoline Hose, Temp. Range -30 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Hose Reel Assembly, 1"x75 ft., Max 3000 psi (G9400 OMPBW)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D010BN4HC, Pressure Line, 10 micron (ZX-0280D010BN4HC)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- DYNABRADE Collet (50010)
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL (1AGE9)
- ZORO SELECT Sandblast Coupling, 1/2in.x25 ft., 2-Ply (45DU91)
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL (1AGF1)
- ZORO SELECT Sandblast Coupling, 1-1/2in.x50 ft., 4-Ply (45DU98)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NFW150-10-G)
- GATES Plant Master 250 (32041322)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose Clear, Bend Radius: 8" (20013332)
- Continental Industrial Hoses