Shop All Garden Hoses
Continental
Garden Hose, 5/8" ID x 75 ft., Black
Mfr # CWH058-75-G
Zoro # G6184051
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 5/8 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Color Black
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # CWH058-75-G
- Zoro # G6184051
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 75 ft |
Hose Outside Dia. | 15/16 in |
Details
Hose Configuration | Bulk Hose |
Item | Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Safety Factor | 4:1 |
Kink Resistant | Yes |
Standards | No Standards Met |
Hose Cover Material | EPDM |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Tube Material | EPDM |
Burst Pressure | 600 psi |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Hose Fitting A Type | No Fittings |
Hose Fitting B Type | No Fittings |
Description
Item Garden Hose, Burst Pressure 600 psi, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Fitting Length Not Applicable, Fitting Material Not Applicable, Fitting Size Not Applicable, Fitting Type No Fittings, For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Bulk Hose, Hose Cover Material EPDM, Hose Fitting A Diameter Not Applicable, Hose Fitting A Type No Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stud Blower Housing (Ignition) (14 072 26-S)
- SCOTTS Soil Potting Mix Tropical 6Qt (71276430)
- COLEMAN-MACH Coleman-Mach 70-8890 Wall-Mount Analog Thermostat 7330B3441 - Heat/Cool, White (7330B3441)
- EPIC REPELLENTS 22 lb. Mole Scram Professional Repellent (5225)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Hose Reinforcement Material: Fiber (CWH058-50-G)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH058-100-G)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH058-25-G)
- CONTINENTAL Water/Garden Hose (CWR058-100MF)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- FORSAFLEX Garden Hose (PGH-25-RD)
- Continental Watering & Irrigation