Shop All Garden Hoses
Continental
Garden Hose, 3/4" ID x 50 ft., Black
Mfr # CWH075-50-G
Zoro # G6143101
original price:
$118.99
6% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Color Black
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWH075-50-G
- Zoro # G6143101
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 in |
Details
Hose Configuration | Bulk Hose |
Item | Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Hose Tube Material | EPDM |
Kink Resistant | Yes |
Safety Factor | 4:1 |
Burst Pressure | 600 psi |
Hose Reinforcement Material | Fiber |
Hose Cover Material | EPDM |
Hose Strain Relief | No |
Standards | No Standards Met |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Hose Fitting B Type | No Fittings |
Hose Fitting A Type | No Fittings |
Description
Item Garden Hose, Burst Pressure 600 psi, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Fitting Length Not Applicable, Fitting Material Not Applicable, Fitting Size Not Applicable, Fitting Type No Fittings, For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Bulk Hose, Hose Cover Material EPDM, Hose Fitting A Diameter Not Applicable, Hose Fitting A Type No Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard/Blade Asm (841-032093S)
- ZORO APPROVED SUPPLIER Clean and Clear 150 Predator 150 Replacement Pool Filter Compatible Cartridge PAP150-4/C9415/FC-0687 (WP.PNA0687)
- TECUMSEH Rocker Housing (37774)
- MKF COLLECTION BY MIA K. FARROW Bald Eagle Fireworks Theme Cornhole Set with Bags - 8 x 24 x 48 in. (107-BaldEagleFireworks)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black (CWH075-100-G)
- CONTINENTAL Garden Hose, 3/4" ID x 75 ft., Black, Safety Factor: 4:1 (CWH075-75-G)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH075-25-G)
- CONTINENTAL Water/Garden Hose (CWR058-50)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- CONTINENTAL Water/Garden Hose (CWR075-50)
- JONES STEPHENS Rubber Hose, 5/8 x 50, Comercl, Prem, Black (G04006)
- Continental Garden Hoses