Shop All Garden Hoses
Continental
Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in
Mfr # CWH075-100MF-G
Zoro # G6184569
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MGHT x FGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWH075-100MF-G
- Zoro # G6184569
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 in |
Hose Fitting A Diameter | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Description
Item Garden Hose, Burst Pressure 600 psi, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Fitting Length Not Applicable, Fitting Material Brass x Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 3/4 in, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 58 Volt Max* 13-Inch Cordless Brushless String Trimmer, Tool Only (GTSX5-M-0)
- KOHLER Jet Slow (24 337 01-S)
- MTD Atch Rzt-L/S Hitch (19A70025OEM)
- LOGO BRANDS Las Vegas Raiders 24 Can Cooler (623-63)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black (CWH075-25MF-G)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- CONTINENTAL Garden Hose, 3/4" ID x 75 ft., Black, Hose Fitting A Type: MGHT (CWH075-75MF-G)
- CONTINENTAL Water/Garden Hose (CWR058-500)
- CONTINENTAL Water/Garden Leader Hose (CWH050-06FF)
- CONTINENTAL Water Hose, Red, 50ft., 5/8"dia (20582672)
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black, Standards: FDA, 3-A, USDA (CWH050-100-G)
- Continental Watering & Irrigation