Shop All Garden Hoses
Continental
Garden hose
Mfr # 21109323�
Zoro # G911297473
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Temp. Range -40 Degrees to 160 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 21109323�
- Zoro # G911297473
- UPC # 037256488733
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Diameter | 1 1/16 in |
Hose Fitting B Length | 1 73/100 in |
Hose Fitting A Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | -40 Degrees to 160 Degrees F |
Fitting Material | Eco Brass |
Hose Color | Green |
Max. Working Pressure @ 70 F | 130 psi |
Kink Resistant | Yes |
Green Environmental Attribute | Product Contains a Minimum of 10% Pre-Consumer Recycled Content |
Hose Fitting B Material | Brass |
Hose Fitting B Type | FGHT |
Hose Fitting A Type | MGHT |
Hose Fitting A Gender | 1 3/25 in |
Hose Cover Material | Sugar Cane Based EPDM |
Hose Reinforcement Material | Synthetic Yarn |
Hose Fitting A Material | Brass |
Hose Tube Material | 400 |
Description
Item Garden Hose, Fitting Material Eco Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material Sugar Cane Based EPDM, Hose Fitting A Diameter 1 1/16 in, Hose Fitting A Gender 1 3/25 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 73/100 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOL CENTRAL Pool Central 32803040 Pool & Spa Vacuum Maintenance Kit with Leaf Skimmer & Brush; 75 in. - 6 Piece (32803040)
- LACROSSE LaCrosse 308-1409WT-CBP 1.35 x 3.67 in. White Wireless Thermometer (308-1409WT-CBP)
- DEWITT Sand Bags Flooding/Erosion Control, PK100 (SANDBAG)
- MIDLAND METAL High Pressure Boom Swivel, 90 deg, 38 Male Inlet, 38 Female Outlet, 5000 psi Pressure, 300 deg F (DX60092)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black (CWH100-100-G)
- CONTINENTAL Water/Garden Leader Hose (CWH050-06FF)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Safety Factor: 3:1 (20742765)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black, Hose Tube Material: EPDM (CWH100-25-G)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black (CWH075-25MF-G)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 10, 3/4" - (HFZG510YW-E)
- Continental Garden Hoses