Shop All Industrial Hoses
Continental
Food Hose, 4" ID x 50 ft., Clear
Mfr # NTF400-50-G
Zoro # G6172124
product price: $1,966.99
/ea
Free Shipping & Returns
$1,966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 55 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NTF400-50-G
- Zoro # G6172124
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Bend Radius | 16 in |
Hose Outside Dia. | 4 1/2 in |
Details
Max. Working Pressure @ 70 F | 55 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29 in Hg |
Hose Color | Clear |
Hose Cover Material | PVC |
Temp. Range | -15 Degrees to 158 Degrees F |
Hose Tube Material | PVC |
Standards | 3-A, FDA, USDA |
Item | Food Hose |
Static Control Wire | No |
Burst Pressure | 165 psi |
Antimicrobial | No |
Safety Factor | 3:1 |
Hose Reinforcement Material | PVC |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 16 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFN5)
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8611FZ)
- DYNABRADE Electric File II Motor Assembly (40605)
- ARO Valve, Flow Control (119307-250)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRTB050-50MF-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRT050-25MF-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10MF-G)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NFW150-25-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Blue (FRTB075-100-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., White (CR050-100-G)
- CONTINENTAL CONTITECH 1" Chemical Hose GN (20018481)
- Continental Industrial Hoses