Shop All Industrial Hoses
Continental
Food Hose, 4" ID x 25 ft., Clear
Mfr # NTF400-25-G
Zoro # G6142219
original price:
$1,078.00
5% off
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 55 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # NTF400-25-G
- Zoro # G6142219
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 4 1/2 in |
Bend Radius | 16 in |
Details
Max. Working Pressure @ 70 F | 55 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Hose Color | Clear |
Vacuum Rating | 29 in Hg |
Hose Tube Material | PVC |
Temp. Range | -15 Degrees to 158 Degrees F |
Standards | 3-A, FDA, USDA |
Item | Food Hose |
Safety Factor | 3:1 |
Static Control Wire | No |
Burst Pressure | 165 psi |
Hose Reinforcement Material | PVC |
Antimicrobial | No |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 16 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLB-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128730)
- GUARDAIR Replacement Trigger (550K02)
- SPEEDAIRE Clamp, Speed (4ZK25)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., Blue (FRTB100-25-G)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307756)
- CONTINENTAL 1/2" ID x 50 ft Nitrile Bulk Washdown Hose YL (20343930)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Blue (FRTB075-50-G)
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- Continental Industrial Hoses