Shop All Industrial Hoses
Continental
Food Hose, 4" ID x 10 ft., Clear
Mfr # VBT400-10-G
Zoro # G6157923
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 75 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # VBT400-10-G
- Zoro # G6157923
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 10 ft |
Bend Radius | 7 in |
Hose Outside Dia. | 4 3/4 in |
Details
Max. Working Pressure @ 70 F | 75 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29 in Hg |
Hose Color | Clear with White Spiral |
Hose Cover Material | PVC |
Temp. Range | -13 Degrees to 140 Degrees F |
Hose Tube Material | PVC |
Standards | FDA, NSF, USDA |
Hose Reinforcement Material | PVC |
Static Control Wire | No |
Burst Pressure | 225 psi |
Item | Food Hose |
Antimicrobial | No |
Safety Factor | 3:1 |
For Media Type | Beverage, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/4 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 225 psi, Max. Working Pressure @ 70 F 75 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards FDA, NSF, USDA, Bend Radius 7 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 58 in. OC (A56/4L580)
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- D&D 48" Outside Length, 2/3" Top Width, 1 Ribs (B45/5L480)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20767514)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20344128)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear (20013602)
- CONTINENTAL 4" ID x 50 ft Material Hose BL (20013143)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT (32W234)
- Continental Industrial Hoses