Shop All Industrial Hoses
Continental
Food Hose, 3/4" ID x 50 ft., White
Mfr # FTH075-50-G
Zoro # G6168511
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FTH075-50-G
- Zoro # G6168511
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Bend Radius | 2 in |
Hose Outside Dia. | 1 3/16 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Hose Color | White |
Vacuum Rating | 29 in Hg |
Temp. Range | -25 Degrees to 230 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Safety Factor | 4:1 |
Burst Pressure | 600 psi |
Item | Food Hose |
Hose Reinforcement Material | Carbon Steel |
Static Control Wire | Yes |
Antimicrobial | No |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Vegetable Oil, Water, Wet Food |
Compatible Chemicals | Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White, Vacuum Rating 29 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 2 in, Hose Configuration Bulk Hose, Static Control Wire Yes, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dust Protection Plug, 1/8 In (H1-65M)
- TRIM Cutting Oil, 1 gal., PK4 (OM287/1)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808-2RS (61808 2RS PRX)
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle Gray, 12 PK (WLX-QT)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRT050-25MF-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRTB050-25MF-G)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- Continental Air Hoses