Shop All Industrial Hoses
Continental
Food Hose, 3" ID x 100 ft., Clear
Mfr # 20013688
Zoro # G6142672
product price: $1,865.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,865.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Configuration Bulk Hose
- Hose Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013688
- Zoro # G6142672
- UPC # 037256219757
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Outside Dia. - Material Hose | 4-49/64" |
Inside Dia. | 4" |
Hose Length (Ft.) | 100 |
Bend Radius | 8 in |
Hose Inside Dia. (In.) | 4 |
Outside Dia. | 4-49/64" |
Hose Outside Dia. (In.) | 4.76 |
Inside Dia. - Material Hose | 4" |
Length | 100 ft. |
Length - Material Hose | 100 ft. |
Hose Outside Dia. | 3 11/16 in |
Description
Food Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 11/16 in, Hose Length 100 ft, Hose Tube Material TPU, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Burst Pressure 90 psi, Max. Working Pressure @ 70 F 30 psi, Safety Factor 3:1, Temp. Range 0 Degrees to 158 Degrees F, Bend Radius 8 in, Hose Configuration Bulk Hose, Static Control Wire Yes, Antimicrobial No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5300 Series Double Row Angular Contact, 5305-2NS (5305-2NS)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- DAYTON 5L620 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (5L620)
- DIXON AirChief Auto FNPT, 3/4", Coupler, 3/4", BR (DC7026)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 50 ft., Black (PTX100-50-G)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRTB050-50MF-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRT050-25MF-G)
- CONTINENTAL 1/2" ID x 500 ft EPDM Bulk Washdown Hose WT (20070992)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- Continental Industrial Hoses