Shop All Industrial Hoses
Continental
Food Hose, 2" ID x 50 ft., Clear
Mfr # VBT200-50-G
Zoro # G6154143
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # VBT200-50-G
- Zoro # G6154143
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 2 1/2 in |
Bend Radius | 4 in |
Details
Max. Working Pressure @ 70 F | 100 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29 in Hg |
Hose Color | Clear with White Spiral |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Temp. Range | -13 Degrees to 140 Degrees F |
Standards | FDA, NSF, USDA |
Item | Food Hose |
Hose Reinforcement Material | PVC |
Static Control Wire | No |
Antimicrobial | No |
Safety Factor | 3:1 |
Burst Pressure | 300 psi |
For Media Type | Beverage, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 300 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards FDA, NSF, USDA, Bend Radius 4 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (4941100)
- SKF SKF-6209 2RSJEM, Single Row Ball Brgs, 6209 2RSJEM (6209 2RSJEM)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 25mm Bore, 37mm OD, 7mm W, Lubricated (SS61805 2RS FM222)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/4" Male NPT (NSC1/4-N2-I)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NTF150-10-G)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- Continental Industrial Hoses