Shop All Industrial Hoses
Continental
Food Hose, 2" ID x 25 ft., White
Mfr # FTH200-25-G
Zoro # G6169220
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FTH200-25-G
- Zoro # G6169220
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 2 9/16 in |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Hose Color | White with Blue Spiral |
Vacuum Rating | 29 in Hg |
Hose Tube Material | Nitrile |
Temp. Range | -25 Degrees to 230 Degrees F |
Standards | 3-A, FDA, USDA |
Safety Factor | 4:1 |
Antimicrobial | No |
Burst Pressure | 600 psi |
Static Control Wire | Yes |
Hose Reinforcement Material | Carbon Steel |
Item | Food Hose |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Vegetable Oil, Water, Wet Food |
Compatible Chemicals | Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White with Blue Spiral, Vacuum Rating 29 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 5 in, Hose Configuration Bulk Hose, Static Control Wire Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- TRITAN Mast Guide Bearing, 55mm Bore Dia., 6.003-in. Outside Dia., 1.50-in. Width (MG311SZZ1)
- MI-T-M Rocker Switch (32-0422)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- CONTINENTAL 1/4" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307751)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRTB050-50MF-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 5 ft. (PTX100-05CE-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Yellow (20135645)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- Continental Industrial Hoses