Shop All Industrial Hoses
Continental
Food Hose, 2" ID x 25 ft., Clear
Mfr # VBT200-25-G
Zoro # G6154502
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Configuration Bulk Hose
- Hose Color Clear with White Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # VBT200-25-G
- Zoro # G6154502
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Bend Radius | 4 in |
Hose Outside Dia. | 2 1/2 in |
Details
Max. Working Pressure @ 70 F | 100 psi |
Hose Configuration | Bulk Hose |
Hose Color | Clear with White Spiral |
Hose Cover Material | PVC |
Vacuum Rating | 29 in Hg |
Hose Tube Material | PVC |
Temp. Range | -13 Degrees to 140 Degrees F |
Standards | FDA, NSF, USDA |
Safety Factor | 3:1 |
Static Control Wire | No |
Hose Reinforcement Material | PVC |
Antimicrobial | No |
Item | Food Hose |
Burst Pressure | 300 psi |
For Media Type | Beverage, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 300 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards FDA, NSF, USDA, Bend Radius 4 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (3GWU9)
- BESTORQ Timing Belt Model 396XL150 396 in Effective length and 15 in Top Width (396XL150)
- ANTI-SEIZE TECHNOLOGY High Temp EP Grease, 14 Oz., Cartridge (24814)
- BOSTON Hydraulic Hose, 50 ft.L, 5/16 in ID, 350psi (H10105-50)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307756)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Blue (FRTB075-50-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CR075-25-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10-G)
- CONTINENTAL 1/2" ID x 50 ft EPDM Bulk Food Hose WT (32W259)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTH100-50CE-G)
- Continental Industrial Hoses