Shop All Industrial Hoses
Continental
Food Hose, 2" ID x 100 ft., Clear
Mfr # 20013684
Zoro # G6156961
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013684
- Zoro # G6156961
- UPC # 037256219733
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Hose Outside Dia. | 2 9/16 in |
Bend Radius | 6 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29 in Hg |
Hose Cover Material | PVC |
Hose Color | Clear |
Hose Tube Material | TPU |
Temp. Range | 0 Degrees to 158 Degrees F |
Burst Pressure | 90 psi |
Static Control Wire | Yes |
Safety Factor | 3:1 |
Antimicrobial | No |
Item | Food Hose |
Hose Reinforcement Material | PVC |
For Media Type | Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Fuel Oil, Glycerin, Heptane, Hexane, Hydrochloric Acid, Hydrofluoric Acid, Methanol, Nitric Acid, Nitrogen Gas, Sodium Bisulfate, Sodium Hydroxide, Solvents, Sulfuric Acid, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Parrafins (Wax), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Bisulfite, Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
Description
Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 100 ft, Hose Tube Material TPU, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Burst Pressure 90 psi, Max. Working Pressure @ 70 F 30 psi, Safety Factor 3:1, Temp. Range 0 Degrees to 158 Degrees F, Bend Radius 6 in, Hose Configuration Bulk Hose, Static Control Wire Yes, Antimicrobial No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Back Up Washer (B1014565)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 2RS FM222)
- SUPER LUBE Air Tool Pneumatic Lubricant, 1 gal. (12040)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NTF150-10-G)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-15FF)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 25 ft. (CR100-25MF-G)
- CONTINENTAL 1/2" ID x 50 ft Nitrile Bulk Washdown Hose YL (20343930)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NTF100-50-G)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- Continental Industrial Hoses