Shop All Industrial Hoses
Continental
Food Hose, 2" ID x 10 ft., Clear
Mfr # VBT200-10-G
Zoro # G6157284
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 100 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # VBT200-10-G
- Zoro # G6157284
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Hose Outside Dia. | 2 1/2 in |
Bend Radius | 4 in |
Details
Max. Working Pressure @ 70 F | 100 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Vacuum Rating | 29 in Hg |
Hose Color | Clear with White Spiral |
Temp. Range | -13 Degrees to 140 Degrees F |
Hose Tube Material | PVC |
Standards | FDA, NSF, USDA |
Safety Factor | 3:1 |
Item | Food Hose |
Hose Reinforcement Material | PVC |
Burst Pressure | 300 psi |
Static Control Wire | No |
Antimicrobial | No |
For Media Type | Beverage, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 300 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards FDA, NSF, USDA, Bend Radius 4 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- D&D 81" Outside Length, 5/8" Top Width, 1 Ribs (5VX810)
- KELLEY Cylinders, Lip Cylinder W/O Fitting (708-887)
- D&D 104" Outside Length, 7/8" Top Width, 1 Ribs (C100)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- CONTINENTAL 1/2" ID x 50 ft Rubber Steam Hose BK (20023434)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL Bulk Petroleum Hose, 2" ID x 10 ft., Black (PTX200-10-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- GATES Plant Master XTreme 300 LockOn (32011112)
- Continental Air Hoses