Shop All Industrial Hoses
Continental
Food Hose, 1" ID x 50 ft., White
Mfr # FTH100-50-G
Zoro # G6157521
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Color White with Blue Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FTH100-50-G
- Zoro # G6157521
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 7/16 in |
Bend Radius | 3 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Color | White with Blue Spiral |
Hose Cover Material | Nitrile |
Vacuum Rating | 29 in Hg |
Hose Tube Material | Nitrile |
Temp. Range | -25 Degrees to 230 Degrees F |
Standards | 3-A, FDA, USDA |
Item | Food Hose |
Static Control Wire | Yes |
Antimicrobial | No |
Safety Factor | 4:1 |
Hose Reinforcement Material | Carbon Steel |
Burst Pressure | 600 psi |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Vegetable Oil, Water, Wet Food |
Compatible Chemicals | Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White with Blue Spiral, Vacuum Rating 29 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 3 in, Hose Configuration Bulk Hose, Static Control Wire Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006926, Pressure Line, 10 micron, Outside-In (MF0436160)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- MTD Belt-V Rev Drv 3 (954-04095)
- GAST Repair Kit 2565 Lub/Vac Sp K296 (K296)
- CONTINENTAL 1/2" ID x 100 ft EPDM Bulk Food Hose WT (32W260)
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NFW125-10-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Blue (FRTB050-50-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- GATES Plant Master 250 (32041340)
- Continental Industrial Hoses