Shop All Industrial Hoses
Continental
Food Hose, 1" ID x 50 ft., Clear
Mfr # NFW100-50-G
Zoro # G6157171
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 60 psi
- Hose Configuration Bulk Hose
- Hose Color Clear with White Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NFW100-50-G
- Zoro # G6157171
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 5/16 in |
Bend Radius | 2 in |
Details
Max. Working Pressure @ 70 F | 60 psi |
Hose Configuration | Bulk Hose |
Hose Color | Clear with White Spiral |
Vacuum Rating | 29 in Hg |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Temp. Range | -15 Degrees to 158 Degrees F |
Standards | 3-A, FDA, USDA |
Static Control Wire | No |
Antimicrobial | No |
Item | Food Hose |
Hose Reinforcement Material | PVC |
Safety Factor | 3:1 |
Burst Pressure | 180 psi |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 5/16 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 180 psi, Max. Working Pressure @ 70 F 60 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 2 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GRC-075 Set Screw Coupling (GRC-075)
- CAMOZZI Male Connector, 1/8 OD X 10-32 Unf (6512 02-32)
- DIXON King Nipple, NPT Threaded Plated ST, 6" (STC60)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10-G)
- CONTINENTAL Bulk Petroleum Hose, 2" ID x 10 ft., Black (PTX200-10-G)
- CONTINENTAL 1/2" ID x 25 ft Rubber Steam Hose BK (STM050-25MM-CR)
- CONTINENTAL 1/2" ID x 100 ft EPDM Bulk Food Hose WT (32W260)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CR075-25-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CR075-25MF-G)
- THERMOID 3/4" ID x 12 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212212)
- Continental Air Hoses