Shop All Industrial Hoses
Continental
Food Hose, 1" ID x 25 ft., White
Mfr # FTH100-25-G
Zoro # G6157835
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Color White with Blue Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FTH100-25-G
- Zoro # G6157835
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1 7/16 in |
Bend Radius | 3 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Color | White with Blue Spiral |
Hose Cover Material | Nitrile |
Vacuum Rating | 29 in Hg |
Temp. Range | -25 Degrees to 230 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Safety Factor | 4:1 |
Item | Food Hose |
Burst Pressure | 600 psi |
Static Control Wire | Yes |
Hose Reinforcement Material | Carbon Steel |
Antimicrobial | No |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Vegetable Oil, Water, Wet Food |
Compatible Chemicals | Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White with Blue Spiral, Vacuum Rating 29 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 3 in, Hose Configuration Bulk Hose, Static Control Wire Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- HYDAC 0240 D 010 BN4HC Size 0240, 10 Micron Filter Element for Pressure Filters (0240 D 010 BN4HC)
- BESTORQ Aftermarket 1048 BOICE CRANE Classic Replacement V-Belt, A46 (A46)
- SPEEDAIRE Pressure Relief Valve, 165 PSI (PN22N096G)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTH100-50CE-G)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT (32W234)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CR075-25MF-G)
- CONTINENTAL 1/4" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022721)
- GATES Plant Master XTreme 300 LockOn (32011107)
- Continental Air Hoses