Shop All Industrial Hoses
Continental
Food Hose, 1-1/4" ID x 10 ft., Clear
Mfr # NFW125-10-G
Zoro # G6157810
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NFW125-10-G
- Zoro # G6157810
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 10 ft |
Bend Radius | 3 in |
Hose Outside Dia. | 1 9/16 in |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Vacuum Rating | 29 in Hg |
Hose Color | Clear with White Spiral |
Hose Tube Material | PVC |
Temp. Range | -15 Degrees to 158 Degrees F |
Standards | 3-A, FDA, USDA |
Safety Factor | 3:1 |
Hose Reinforcement Material | PVC |
Item | Food Hose |
Static Control Wire | No |
Burst Pressure | 150 psi |
Antimicrobial | No |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 9/16 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 3 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Specialty Blended Lubricant, 1 qt (1WG50)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TRCFD3575)
- ARO Lockout Valve, 3/8 In, 219 CFM, 250 PSI (104392-3)
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. (SC0905000)
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" (FRTB075-25-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- CONTINENTAL Food Hose, 3/4" ID x 10 ft., White (FTH075-10-G)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose RD (20620048)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- Continental Industrial Hoses