Shop All Industrial Hoses
Continental
Food Hose, 1-1/2" ID x 50 ft., Clear
Mfr # VBT150-50-G
Zoro # G6154380
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 110 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # VBT150-50-G
- Zoro # G6154380
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 2 1/16 in |
Bend Radius | 2 1/2 in |
Details
Max. Working Pressure @ 70 F | 110 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29 in Hg |
Hose Cover Material | PVC |
Hose Color | Clear with White Spiral |
Temp. Range | -13 Degrees to 140 Degrees F |
Hose Tube Material | PVC |
Standards | FDA, NSF, USDA |
Static Control Wire | No |
Antimicrobial | No |
Safety Factor | 3:1 |
Burst Pressure | 330 psi |
Item | Food Hose |
Hose Reinforcement Material | PVC |
For Media Type | Beverage, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/16 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 330 psi, Max. Working Pressure @ 70 F 110 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards FDA, NSF, USDA, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-41)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- MONARCH Control Handset, For Double Acting Unit (500249017026120)
- HHIP MRMN-400-M Grade BPS253-CVD Grooving Insert (6024-3033)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow (FRT050-100-G)
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear (NTF300-10-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft. (FRT075-50MF-G)
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" (FRTB075-25-G)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 15 ft., Black (PTH150-15-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CR075-25MF-G)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Yellow (Jackhammer-300-Y-50-U)
- Continental Industrial Hoses