Shop All Industrial Hoses
Continental
Food Hose, 1-1/2" ID x 25 ft., Clear
Mfr # VBT150-25-G
Zoro # G6156471
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 110 psi
- Hose Configuration Bulk Hose
- Hose Color Clear with White Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # VBT150-25-G
- Zoro # G6156471
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 2 1/16 in |
Bend Radius | 2 1/2 in |
Details
Max. Working Pressure @ 70 F | 110 psi |
Hose Configuration | Bulk Hose |
Hose Color | Clear with White Spiral |
Vacuum Rating | 29 in Hg |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Temp. Range | -13 Degrees to 140 Degrees F |
Standards | FDA, NSF, USDA |
Static Control Wire | No |
Antimicrobial | No |
Burst Pressure | 330 psi |
Safety Factor | 3:1 |
Item | Food Hose |
Hose Reinforcement Material | PVC |
For Media Type | Beverage, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/16 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 330 psi, Max. Working Pressure @ 70 F 110 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards FDA, NSF, USDA, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-45285A, Tapered Roller Bearing 4 Od, Trb Single Cone Cntrl Stand 4 Od, 45285A (45285A)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- ELESA Breather caps, SFP.57-3/4 NPT+F (SFP. (inch sizes))
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-25FF)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear (20013602)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 25 ft. (CR100-25MF-G)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 15 ft., Black (PTH150-15-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- Continental Air Hoses