Shop All Industrial Hoses
Continental
Food Hose, 1-1/2" ID x 25 ft., Clear
Mfr # NFW150-25-G
Zoro # G6142191
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NFW150-25-G
- Zoro # G6142191
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1 7/8 in |
Bend Radius | 4 in |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29 in Hg |
Hose Cover Material | PVC |
Hose Color | Clear with White Spiral |
Temp. Range | -15 Degrees to 158 Degrees F |
Hose Tube Material | PVC |
Standards | 3-A, FDA, USDA |
Antimicrobial | No |
Item | Food Hose |
Hose Reinforcement Material | PVC |
Safety Factor | 3:1 |
Static Control Wire | No |
Burst Pressure | 150 psi |
For Media Type | Beverage, Dry Food, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 4 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Spacer With Bracket, Long Type (Y200-D)
- MYERS TIRE SUPPLY Hammer Case (MTS47-407128)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6000ZZC3/L627)
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- CONTINENTAL 3/4" ID Rubber Steam Hose BK (20344135)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. (PTH100-25-G)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NTF150-10-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL 3/4" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012643)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRT050-25MF-G)
- Continental Air Hoses