Shop All Industrial Hoses
Continental
Food Hose, 1-1/2" ID x 10 ft., Clear
Mfr # VBT150-10-G
Zoro # G6157549
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 110 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # VBT150-10-G
- Zoro # G6157549
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 10 ft |
Bend Radius | 2 1/2 in |
Hose Outside Dia. | 2 1/16 in |
Details
Max. Working Pressure @ 70 F | 110 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Vacuum Rating | 29 in Hg |
Hose Color | Clear with White Spiral |
Temp. Range | -13 Degrees to 140 Degrees F |
Hose Tube Material | PVC |
Standards | FDA, NSF, USDA |
Antimicrobial | No |
Item | Food Hose |
Safety Factor | 3:1 |
Hose Reinforcement Material | PVC |
Static Control Wire | No |
Burst Pressure | 330 psi |
For Media Type | Beverage, Sodium Hydroxide, Water, Wet Food |
Compatible Chemicals | Deionized Water, Fresh Water, Sodium Hydroxide/Caustic Soda (20%) |
Description
Food Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/16 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Burst Pressure 330 psi, Max. Working Pressure @ 70 F 110 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards FDA, NSF, USDA, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C105 V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (4FH84)
- MAYHEW Pneu Long Tool Set, 4Pc (37329)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Oval (2MDV8)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT (32W234)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- Continental Air Hoses