Shop All Stainless Steel Hose Assembly
Continental
Food Grade Hose, 3" ID x 36", Clear
Mfr # NFW300-03CE-G
Zoro # G6137964
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 36 in
- Fitting Type Cam and Groove C x Cam and Groove E
- Hose Color Clear
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NFW300-03CE-G
- Zoro # G6137964
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 36 in |
Fitting Size | 3 in x 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 9/16 in |
Hose Fitting A Size | 3 in |
Bend Radius | 7 in |
Description
Food Grade Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 36 in, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29.00 in Hg, Burst Pressure 105 psi, Max. Working Pressure @ 70 F 65 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Female NPT Malleable Iron Cap Class 150 (5P537)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- IDEAL Slip-Joint W/Grip, 8 (35-102)
- APOLLO VALVES 2-1/2" FNPT Bronze Gas Ball Valve Inline (8010901)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- CONTINENTAL Food Grade Hose, 1" ID x 10 ft., Clear (NFW100-10TC-G)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- Continental Stainless Steel Hose Assembly