Shop All Stainless Steel Hose Assembly
Continental
Food Grade Hose, 2" ID x 8 ft., Clear
Mfr # NTF200-08TC-G
Zoro # G6139041
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 8 ft
- Hose Color Clear
- Fitting Type Tri-Clamp x Tri-Clamp
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NTF200-08TC-G
- Zoro # G6139041
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 8 ft |
Fitting Size | 2 in x 2 in |
Bend Radius | 8 in |
Hose Outside Dia. | 2 3/8 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 8 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29.00 in Hg, Burst Pressure 237 psi, Max. Working Pressure @ 70 F 79 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 2-1/2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 in. (325-11L-2-1/2)
- NIBCO 2 in. CPVC CTS Slip x Slip Coupling Fitting (I47012)
- AMERICAN STANDARD Ceramic Stem, 2-1/8", Brass (11-4307)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE6)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- Continental Stainless Steel Hose Assembly