Shop All Stainless Steel Hose Assembly
Continental
Food Grade Hose, 2" ID x 15 ft., White
Mfr # FTH200-15TC-G
Zoro # G6139251
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 2 in x 2 in
- Fitting Type Tri-Clamp x Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # FTH200-15TC-G
- Zoro # G6139251
- Country of Origin Canada
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 15 ft |
Fitting Size | 2 in x 2 in |
Hose Outside Dia. | 2 1/2 in |
Bend Radius | 5 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White, Vacuum Rating 29.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Total Relief Kit, Watts 909, 2-1/2 to 3In (909 2 1/2 - 3 Total Relief Kit)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Blue (N2BL)
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005C)
- RIDGID Cordless Press Tool, 7200lb Crimp Force (RP 350)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05CC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- CONTINENTAL Food Grade Hose, 1" ID x 5 ft., Clear (NTF100-05TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 4 ft. (FAB200-04NN-G)
- RUBBER FAB Tri-Clamp Stainless 3/4In 8Ft Braided Hose (12RFXF16TC16TCSSEP-96)
- Continental Supply Lines