Shop All Stainless Steel Hose Assembly
Continental
Food Grade Hose, 2" ID x 10 ft., Clear
Mfr # VBT200-10CE-G
Zoro # G6139303
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Fitting Type Cam and Groove C x Cam and Groove E
- Hose Color Clear
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # VBT200-10CE-G
- Zoro # G6139303
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Fitting Size | 2 in x 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 1/2 in |
Bend Radius | 4 in |
Hose Fitting A Size | 2 in |
Description
Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29.00 in Hg, Burst Pressure 300 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- GOODMAN 10123517 Limit-Reset Man (M5) (10123517)
- CONTINENTAL Food Grade Hose, 2" ID x 8 ft., White (FTH200-08TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- Continental Supply Lines