Shop All Stainless Steel Hose Assembly
Continental
Food Grade Hose, 1" ID x 8 ft., White
Mfr # FTH100-08CE-G
Zoro # G6139312
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 8 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 1 in x 1 in
- Fitting Type Cam and Groove C x Cam and Groove E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FTH100-08CE-G
- Zoro # G6139312
- Country of Origin Canada
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 8 ft |
Fitting Size | 1 in x 1 in |
Bend Radius | 3 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 7/16 in |
Hose Fitting B Size | 1 in |
Description
Food Grade Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 8 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color White, Vacuum Rating 29.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -25 Degrees to 230 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 3 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-6-6)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 08)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1000MB)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- CONTINENTAL Food Grade Hose, 1" ID x 5 ft., Clear (NTF100-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- Continental Supply Lines