Shop All Axial Fans and Accessories
Continental Fan
Axial Exhaust Fan, 500 CFM
Mfr # RMD-10-11
Zoro # G308641278
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Height 11-4/5 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Fan
- MFR # RMD-10-11
- Zoro # G308641278
- UPC # 707022125222
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Height | 11-4/5 in |
Details
Blade Material | Aluminum |
Voltage | 115 |
Description
The RMD-10-11 from Continental Fan Manufacturing is a versatile low-cost commercial venting solution designed for both roof and wall mounting. At 10 inches this is the perfect solution for warehouse exhaust, mechanical room exhaust and various other commercial ventilation and exhaust needs. It requires no ducting and works well in locations that have little or no duct work. The fan is corrosion resistant and features a permanently lubricated, completely enclosed ball bearing motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- WILLIAMS FURNACE CO. Williams Replacement Front Cover 4915 For Monterey SRO Models (4915)
- KOCH Panel Filter, 3-Ply, 20x40-42, MERV8 (133-2020-02)
- VESTAL MFG MOKR Rear Out Side Air Kit (50-047)
- CONTINENTAL FAN Axial Exhaust Fan, 110 CFM (RMD-14-11)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTH1)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 70/76 cfm, 4 11/16 in W. (4WT48)
- DAYTON Fan Guard, 6-15/16" (31CC77)
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- Continental Fan Axial Fans and Accessories